Calpipe Industries PV2035CN00

Item #: 0291919

Cat #: PV2035CN00

UPC: 847656056070

$ 79.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2035CN00 2" X 3-1/2" PV

Overview

CLB PV2035CN00 2" X 3-1/2" PV
Also known as: 847656056070, PV2035CN00, CLBPV2035CN00

Specifications

Length: 3 1/2 in
Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Length: 3 1/2 in
Diameter: 2 in
Color: Black
Material: PVC Coated Steel