Calpipe Industries PV2030CN00

Item #: 0291917

Cat #: PV2030CN00

UPC: 847656056063

$ 73.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2030CN00 2" X 3" PVC CO

Overview

CLB PV2030CN00 2" X 3" PVC CO
Also known as: 847656056063, PV2030CN00, CLBPV2030CN00

Specifications

Color: Black
Length: 3 in
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 in
Length: 3 in
Material: PVC Coated Steel