
Calpipe Industries PV2025CN00
Item #: 0291916
Cat #: PV2025CN00
UPC: 847656009397
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CLB PV2025CN00 2" X 2-1/2" NI
Overview
CLB PV2025CN00 2" X 2-1/2" NI
Also known as: 847656009397, PV2025CN00, CLBPV2025CN00
Specifications
| Length: | 2 1/2 in |
| Color: | Black |
| Diameter: | 2 in |
| Material: | PVC Coated Steel |
| Length: | 2 1/2 in |
| Diameter: | 2 in |
| Color: | Black |
| Material: | PVC Coated Steel |