Calpipe Industries PV2015RE65

Item #: 0291914

Cat #: PV2015RE65

UPC: 847656076450

$ 115.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2015RE65 2"-1-1/2" B

Overview

CLB PV2015RE65 2"-1-1/2" B
Also known as: 847656076450, PV2015RE65, CLBPV2015RE65

Specifications

Diameter: 1 1/2 in, 2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in, 2 in
Material: PVC Coated Steel
Color: Black