Calpipe Industries PV2012RE64

Item #: 0291912

Cat #: PV2012RE64

UPC: 847656076405

$ 113.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2012RE64 2"-1-1/4" B

Overview

CLB PV2012RE64 2"-1-1/4" B
Also known as: 847656076405, PV2012RE64, CLBPV2012RE64

Specifications

Diameter: 1 1/4 in, 2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/4 in, 2 in
Material: PVC Coated Steel
Color: Black