Calpipe Industries PV2010RE63

Item #: 0291911

Cat #: PV2010RE63

UPC: 847656076382

$ 113.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2010RE63 2"-1" BUSHI

Overview

CLB PV2010RE63 2"-1" BUSHI
Also known as: 847656076382, PV2010RE63, CLBPV2010RE63

Specifications

Diameter: 1 in, 2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in, 2 in
Material: PVC Coated Steel
Color: Black