Calpipe Industries PV2007RE62

Item #: 0291909

Cat #: PV2007RE62

UPC: 847656076351

$ 111.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2007RE62 2"-3/4" BUS

Overview

CLB PV2007RE62 2"-3/4" BUS
Also known as: 847656076351, PV2007RE62, CLBPV2007RE62

Specifications

Diameter: 3/4 in, 2 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in, 2 in
Material: PVC Coated Steel
Color: Black