Calpipe Industries PV2000TB67

Item #: 0291902

Cat #: PV2000TB67

UPC: 847656076252

$ 587.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000TB67 2" FORM 7 BO

Overview

CLB PV2000TB67 2" FORM 7 BO
Also known as: 847656076252, PV2000TB67, CLBPV2000TB67

Specifications

Diameter: 2 in
Diameter: 2 in