Calpipe Industries PV2000T67

Item #: 0291901

Cat #: PV2000T67

UPC: 847656076238

$ 587.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000T67 T67 2" FORM 7 T

Overview

CLB PV2000T67 T67 2" FORM 7 T
Also known as: 847656076238, PV2000T67, CLBPV2000T67

Specifications

Diameter: 2 in
Diameter: 2 in