Calpipe Industries PV2000STTB6

Item #: 0291900

Cat #: PV2000STTB6

UPC: 847656062262

$ 348.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000STTB6 2" F

Overview

CLB PV2000STTB6 2" F
Also known as: 847656062262, PV2000STTB6, CLBPV2000STTB6

Specifications

Color: Black
Diameter: 2 in
Color: Black
Diameter: 2 in