Calpipe Industries PV2000LT200G

Item #: 0291891

Cat #: PV2000LT200G

UPC: 847656076115

$ 858.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LT200G 2"

Overview

CLB PV2000LT200G 2"
Also known as: 847656076115, PV2000LT200G, CLBPV2000LT200G

Specifications

Diameter: 2 in
Diameter: 2 in