Calpipe Industries PV2000LT20090G

Item #: 0291890

Cat #: PV2000LT20090G

UPC: 847656076108

$ 1284.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LT20090G 2" 90 L

Overview

CLB PV2000LT20090G 2" 90 L
Also known as: 847656076108, PV2000LT20090G, CLBPV2000LT20090G

Specifications

Diameter: 2 in
Diameter: 2 in