Calpipe Industries PV2000LT20090

Item #: 0291889

Cat #: PV2000LT20090

UPC: 847656076092

$ 690.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LT20090 2" 90

Overview

CLB PV2000LT20090 2" 90
Also known as: 847656076092, PV2000LT20090, CLBPV2000LT20090

Specifications

Diameter: 2 in
Diameter: 2 in