Calpipe Industries PV2000LT20045G

Item #: 0291888

Cat #: PV2000LT20045G

UPC: 847656076085

$ 1003.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LT20045G 2" 45"

Overview

CLB PV2000LT20045G 2" 45"
Also known as: 847656076085, PV2000LT20045G, CLBPV2000LT20045G

Specifications

Diameter: 2 in
Diameter: 2 in