Calpipe Industries PV2000LT20045

Item #: 0291887

Cat #: PV2000LT20045

UPC: 847656076078

$ 654.02 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LT20045 2" 45" LT

Overview

CLB PV2000LT20045 2" 45" LT
Also known as: 847656076078, PV2000LT20045, CLBPV2000LT20045

Specifications

Diameter: 2 in
Diameter: 2 in