Calpipe Industries PV2000LR67

Item #: 0291886

Cat #: PV2000LR67

UPC: 847656076047

$ 516.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LR67 2" FORM 7 BO

Overview

CLB PV2000LR67 2" FORM 7 BO
Also known as: 847656076047, PV2000LR67, CLBPV2000LR67

Specifications

Diameter: 2 in
Diameter: 2 in