Calpipe Industries PV2000LBD6600

Item #: 0291884

Cat #: PV2000LBD6600

UPC: 847656076016

$ 962.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000LBD6600 2" PULLIN

Overview

CLB PV2000LBD6600 2" PULLIN
Also known as: 847656076016, PV2000LBD6600, CLBPV2000LBD6600

Specifications

Diameter: 2 in
Diameter: 2 in