Calpipe Industries PV2000GUAX69

Item #: 0291883

Cat #: PV2000GUAX69

UPC: 847656075989

$ 1454.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GUAX69 2" W/

Overview

CLB PV2000GUAX69 2" W/
Also known as: 847656075989, PV2000GUAX69, CLBPV2000GUAX69

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in