Calpipe Industries PV2000GUAT69

Item #: 0291882

Cat #: PV2000GUAT69

UPC: 847656075972

$ 1387.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GUAT69 2" W/

Overview

CLB PV2000GUAT69 2" W/
Also known as: 847656075972, PV2000GUAT69, CLBPV2000GUAT69

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in