Calpipe Industries PV2000GUAL69

Item #: 0291881

Cat #: PV2000GUAL69

UPC: 847656075965

$ 1216.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GUAL69 2" W/

Overview

CLB PV2000GUAL69 2" W/
Also known as: 847656075965, PV2000GUAL69, CLBPV2000GUAL69

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in