Calpipe Industries PV2000GUAC69

Item #: 0291880

Cat #: PV2000GUAC69

UPC: 847656075958

$ 1216.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GUAC69 2" W/

Overview

CLB PV2000GUAC69 2" W/
Also known as: 847656075958, PV2000GUAC69, CLBPV2000GUAC69

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in