Calpipe Industries PV2000GUAB69

Item #: 0291879

Cat #: PV2000GUAB69

UPC: 847656075941

$ 1216.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GUAB69 2" W/

Overview

CLB PV2000GUAB69 2" W/
Also known as: 847656075941, PV2000GUAB69, CLBPV2000GUAB69

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in