Calpipe Industries PV2000GLL6

Item #: 0291878

Cat #: PV2000GLL6

UPC: 847656075934

$ 141.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000GLL6 2" GROUNDING B

Overview

CLB PV2000GLL6 2" GROUNDING B
Also known as: 847656075934, PV2000GLL6, CLBPV2000GLL6

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel