Calpipe Industries PV2000EYSX61

Item #: 0291876

Cat #: PV2000EYSX61

UPC: 847656075927

$ 3586.38 EA
Company wide:
0 in stock
Documents & Guides
CLB PV2000EYSX61 2" EXP FILL

Overview

CLB PV2000EYSX61 2" EXP FILL
Also known as: 847656075927, PV2000EYSX61, CLBPV2000EYSX61

Specifications

Diameter: 2 in
Diameter: 2 in