Calpipe Industries PV2000EYD66

Item #: 0291874

Cat #: PV2000EYD66

UPC: 847656075880

$ 806.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000EYD66 2" M/F SEAL F

Overview

CLB PV2000EYD66 2" M/F SEAL F
Also known as: 847656075880, PV2000EYD66, CLBPV2000EYD66

Specifications

Diameter: 2 in
Diameter: 2 in