Calpipe Industries PV2000EL69

Item #: 0291872

Cat #: PV2000EL69

UPC: 847656075866

$ 610.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2000EL69 2" MLBL 90 FEM

Overview

CLB PV2000EL69 2" MLBL 90 FEM
Also known as: 847656075866, PV2000EL69, CLBPV2000EL69

Specifications

Diameter: 2 in
Diameter: 2 in