Calpipe Industries PV1580CN00

Item #: 0291865

Cat #: PV1580CN00

UPC: 847656056049

$ 89.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1580CN00 1-1/2" X 8" PV

Overview

CLB PV1580CN00 1-1/2" X 8" PV
Also known as: 847656056049, PV1580CN00, CLBPV1580CN00

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 8 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 8 in
Color: Black
Material: PVC Coated Steel