Calpipe Industries PV1550CN00

Item #: 0291862

Cat #: PV1550CN00

UPC: 847656056025

$ 78.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1550CN00 1-1/2" X 5" PV

Overview

CLB PV1550CN00 1-1/2" X 5" PV
Also known as: 847656056025, PV1550CN00, CLBPV1550CN00

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 5 in
Color: Black
Material: PVC Coated Steel