Calpipe Industries PV1536SW90

Item #: 0291859

Cat #: PV1536SW90

UPC: 847656054533

$ 539.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1536SW90 1-1/2" X 90 DE

Overview

CLB PV1536SW90 1-1/2" X 90 DE
Also known as: 847656054533, PV1536SW90, CLBPV1536SW90

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Black
Angle: 90°