Calpipe Industries PV1535CN00

Item #: 0291858

Cat #: PV1535CN00

UPC: 847656056001

$ 72.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1535CN00 1-1/2" X 3-1/2

Overview

CLB PV1535CN00 1-1/2" X 3-1/2
Also known as: 847656056001, PV1535CN00, CLBPV1535CN00

Specifications

Diameter: 1 1/2 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Steel