Calpipe Industries PV1530CN00

Item #: 0291856

Cat #: PV1530CN00

UPC: 847656055998

$ 68.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1530CN00 1-1/2" X 3" PV

Overview

CLB PV1530CN00 1-1/2" X 3" PV
Also known as: 847656055998, PV1530CN00, CLBPV1530CN00

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 3 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 3 in
Color: Black
Material: PVC Coated Steel