Calpipe Industries PV1525CN00

Item #: 0291855

Cat #: PV1525CN00

UPC: 847656009489

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1525CN00 1-1/2" X 2-1/2

Overview

CLB PV1525CN00 1-1/2" X 2-1/2
Also known as: 847656009489, PV1525CN00, CLBPV1525CN00

Specifications

Diameter: 1 1/2 in
Length: 2 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in
Color: Black
Length: 2 1/2 in
Material: PVC Coated Steel