12-Hour Spring Wound SPST Timer, Silver

Item #: 0291852

Cat #: FF12HC

UPC: 078275005259

$ 47.60 EA
Company wide:
15 in stock
Documents & Guides
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 12-Hour Max, Without Hold, Silver

Overview

Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 12-Hour Max, Without Hold, Silver

The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.

Also known as: 078275005259, FF12HC, IMTFF12HC

Specifications

Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Color: Sandstone
Range: 12 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 12 hr
Type: SPST, In-Wall
Color: Sandstone
Light Technology: LED, CFL, Fluorescent, Incandescent