
Calpipe Industries PV1520CN00
Item #: 0291851
Cat #: PV1520CN00
UPC: 847656009496
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CLB PV1520CN00 1-1/2" X 2" NI
Overview
CLB PV1520CN00 1-1/2" X 2" NI
Also known as: 847656009496, PV1520CN00, CLBPV1520CN00
Specifications
| Diameter: | 1 1/2 in |
| Length: | 2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Length: | 2 in |
| Material: | PVC Coated Steel |