Calpipe Industries PV1510RE53

Item #: 0291849

Cat #: PV1510RE53

UPC: 847656075200

$ 67.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1510RE53 1-1/2"-1" B

Overview

CLB PV1510RE53 1-1/2"-1" B
Also known as: 847656075200, PV1510RE53, CLBPV1510RE53

Specifications

Diameter: 1 1/2 in, 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in, 1 in
Material: PVC Coated Steel
Color: Black