Calpipe Industries PV1510CN00

Item #: 0291848

Cat #: PV1510CN00

UPC: 847656056056

$ 106.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1510CN00 1-1/2" X 10" P

Overview

CLB PV1510CN00 1-1/2" X 10" P
Also known as: 847656056056, PV1510CN00, CLBPV1510CN00

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 10 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 10 in
Color: Black
Material: PVC Coated Steel