Calpipe Industries PV1500REC53

Item #: 0291839

Cat #: PV1500REC53

UPC: 847656075019

$ 175.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1500REC53 1-1/2" - 1" R

Overview

CLB PV1500REC53 1-1/2" - 1" R
Also known as: 847656075019, PV1500REC53, CLBPV1500REC53

Specifications

Diameter: 1 1/2 in, 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in, 1 in
Material: PVC Coated Steel
Color: Black