Calpipe Industries PV1280CN00

Item #: 0291806

Cat #: PV1280CN00

UPC: 847656055974

$ 78.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1280CN00 1-1/4" X 8" PV

Overview

CLB PV1280CN00 1-1/4" X 8" PV
Also known as: 847656055974, PV1280CN00, CLBPV1280CN00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 8 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 8 in
Color: Black
Material: PVC Coated Steel