Calpipe Industries PV1260CN00

Item #: 0291805

Cat #: PV1260CN00

UPC: 847656055967

$ 78.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1260CN00 1-1/4" X 6" PV

Overview

CLB PV1260CN00 1-1/4" X 6" PV
Also known as: 847656055967, PV1260CN00, CLBPV1260CN00

Specifications

Diameter: 1 1/4 in
Length: 6 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/4 in
Color: Black
Length: 6 in
Material: PVC Coated Steel