Calpipe Industries PV1250CN00

Item #: 0291804

Cat #: PV1250CN00

UPC: 847656055950

$ 75.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1250CN00 1-1/4" X 5" PV

Overview

CLB PV1250CN00 1-1/4" X 5" PV
Also known as: 847656055950, PV1250CN00, CLBPV1250CN00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 5 in
Color: Black
Material: PVC Coated Steel