
1-1/4" PVC Coated Steel 90° Sweep Elbow, 36" Radius
Item #: 0291801
Cat #: PV1236SW90
UPC: 847656054465
$ 477.12 EA
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Overview
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 847656054465, PV1236SW90, CLBPV1236SW90
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 36 in |