Calpipe Industries PV1235CN00

Item #: 0291800

Cat #: PV1235CN00

UPC: 847656055936

$ 69.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1235CN00 1-1/4" X 3-1/2

Overview

CLB PV1235CN00 1-1/4" X 3-1/2
Also known as: 847656055936, PV1235CN00, CLBPV1235CN00

Specifications

Diameter: 1 1/4 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/4 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Steel