Calpipe Industries PV1230CN00

Item #: 0291797

Cat #: PV1230CN00

UPC: 847656055929

$ 66.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1230CN00 1-1/4" X 3" PV

Overview

CLB PV1230CN00 1-1/4" X 3" PV
Also known as: 847656055929, PV1230CN00, CLBPV1230CN00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 3 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 3 in
Color: Black
Material: PVC Coated Steel