Calpipe Industries PV1225CN00

Item #: 0291794

Cat #: PV1225CN00

UPC: 847656009434

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1225CN00 1-1/4" X 2-1/2

Overview

CLB PV1225CN00 1-1/4" X 2-1/2
Also known as: 847656009434, PV1225CN00, CLBPV1225CN00

Specifications

Length: 2 1/2 in
Diameter: 1 1/4 in
Color: Black
Material: PVC Coated Steel
Length: 2 1/2 in
Color: Black
Diameter: 1 1/4 in
Material: PVC Coated Steel