
1-1/4" PVC Coated Steel 90° Sweep Elbow, 18" Radius
Item #: 0291791
Cat #: PV1218SW90
UPC: 847656054434
$ 293.41 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 18 Inch Radius
Overview
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 18 Inch Radius
Also known as: 847656054434, PV1218SW90, CLBPV1218SW90
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 18 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 18 in |