Calpipe Industries PV1210CN00

Item #: 0291789

Cat #: PV1210CN00

UPC: 847656055981

$ 89.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1210CN00 1-1/4" X 10" P

Overview

CLB PV1210CN00 1-1/4" X 10" P
Also known as: 847656055981, PV1210CN00, CLBPV1210CN00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 10 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 10 in
Color: Black
Material: PVC Coated Steel