Calpipe Industries PV1090YL00

Item #: 0291740

Cat #: PV1090YL00

UPC: 847656054250

$ 77.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1090YL00 1" X 90 DEGREE

Overview

CLB PV1090YL00 1" X 90 DEGREE
Also known as: 847656054250, PV1090YL00, CLBPV1090YL00

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 in
Material: PVC Coated Steel
Color: Black
Angle: 90°