Calpipe Industries PV105RE31

Item #: 0291739

Cat #: PV105RE31

UPC: 847656073527

$ 33.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV105RE31 1"-1/2" BUSH

Overview

CLB PV105RE31 1"-1/2" BUSH
Also known as: 847656073527, PV105RE31, CLBPV105RE31

Specifications

Diameter: 1/2 in, 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 1/2 in, 1 in
Material: PVC Coated Steel
Color: Black