Calpipe Industries PV1050CN00

Item #: 0291738

Cat #: PV1050CN00

UPC: 847656055882

$ 62.87 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1050CN00 1" X 5" PVC CO

Overview

CLB PV1050CN00 1" X 5" PVC CO
Also known as: 847656055882, PV1050CN00, CLBPV1050CN00

Specifications

Diameter: 1 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 5 in
Color: Black
Material: PVC Coated Steel