Calpipe Industries PV1040CN00

Item #: 0291737

Cat #: PV1040CN00

UPC: 847656055868

$ 61.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1040CN00 1" X 4" PVC CO

Overview

CLB PV1040CN00 1" X 4" PVC CO
Also known as: 847656055868, PV1040CN00, CLBPV1040CN00

Specifications

Diameter: 1 in
Color: Black
Length: 4 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 4 in
Color: Black
Material: PVC Coated Steel